BRADY

BRADY BBP85 Ribbon - Blk-red 220mm with 200mm long panels

  • ERIKS:23588303
  • Manufacturer:0754473135225
Image 1
Image 2
Image 1
Image 2
Brady's BBP85 & PowerMark® industrial grade print ribbon is super-tough, smear-proof ensure your printed text last for years outdoors and in industrial areas.
Save to list

€299.91/ pieceexcl. VAT

€362.89incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY
Tape colour
Not applicable
Text colour
Orange / Black
Length belt/tape/tie
60 m
Band width
220 mm
Application
Printer BBP85, PowerMark