

€778.21/ pieceexcl. VAT
€941.63incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BRADY |
Print resolution | 16776960 dpi |
Auto shut down function | No |
Battery type | Lithium-manganese Battery |
Operating systems | Windows® 7;Windows® 8;Windows® 10 |
Supply voltage | 110 - 240 |
Weight | 2.3 |
With automatic shut-off | No |