




€30.67/ pieceexcl. VAT
€37.11incl. VAT
Sold per: 6Min. order: 6
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BRADY |
Colour | Red |
Shackle diameter | 6.35 mm |
Shackle width | 31.5 mm |
Height | 89 mm |
Width | 38.1 mm |
Material | Solid aluminium body with aluminium shackle |
Body height | 40.00 |
Body width | 38.1 |
Electrical conductivity | Yes |
Number of keys | 2 |
Body material | Aluminum |
Type of body | Standard |
Material bracket | Aluminium |