

€192.67/ packageexcl. VAT
€233.13incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BRADY |
Colour | Black |
Shackle diameter | 6.35 mm |
Shackle width | 31.5 mm |
Height | 119 mm |
Width | 38.1 mm |
Material | Solid aluminium body with aluminium shackle |
Body height | 40.00 |
Body width | 38.1 |
Electrical conductivity | Yes |
Number of keys | 2 |
Body material | Aluminum |
Type of body | Standard |
Material bracket | Aluminium |