






€27.20/ pieceexcl. VAT
€32.91incl. VAT
9 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BRADY |
Width | 50 mm |
Length | 33 m |
Material | Vinyl |
Minimum operating temperature | -40 |
Colour | Red |