BRADY

BRADY Aisle Marking Tape - Green, Green, Vinyl, 76,20 mm (W) x 32,92 m (L), 1 Roll / Pack

  • ERIKS:23588817
  • Manufacturer:0754473582524
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Aisle Marking Tape is a quick, easy way to identify aisles and passageways in your facility
Save to list

€51.23/ pieceexcl. VAT

€61.99incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY
Width
75 mm
Length
33 m
Material
Vinyl
Minimum operating temperature
-40
Colour
Green