BRADY

BRADY Aisle Marking Tape - Black, Black, Vinyl, 50,80 mm (W) x 32,92 m (L), 1 Roll / Pack

  • ERIKS:23588813
  • Manufacturer:0754473582227
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Aisle Marking Tape is a quick, easy way to identify aisles and passageways in your facility
Save to list

€27.20/ pieceexcl. VAT

€32.91incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY
Width
50 mm
Length
33 m
Material
Vinyl
Minimum operating temperature
-40
Colour
Black