BRADY

BRADY 76.20mm Core Inkjet Water Dissolvable Paper Roll Labels, B-403, White, 57.15 mm

  • ERIKS:14679060
  • Manufacturer:0888434586532
Image 1
Save to list

€80.99/ rollexcl. VAT

€98.00incl. VAT

Estimated delivery date - 11/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY
Core diameter
76.20
Roll length
15.24
Material
Paper
Finishing
Matt
Colour
White