BRADY

BRADY 50.80mm Core Inkjet Water Dissolvable Paper Roll Labels, B-403, White, 57.15 mm

  • ERIKS:14679047
  • Manufacturer:0888434586372
Image 1
Save to list

€82.92/ rollexcl. VAT

€100.33incl. VAT

Estimated delivery date - 11/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY
Core diameter
50.80
Roll length
15.24
Material
Paper
Finishing
Matt
Colour
White