BRADY

BRADY 480-600V Breaker Lockout Kit

  • ERIKS:23589183
  • Manufacturer:0662820050230
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Safely lock out your oversized and irregularly shaped switches with our 480-600V Breaker Blocker Kit. The mounting rails are self-adhesive and are permanently installed onto an electrical panel - simply clean panel surface and adhere - no drilling required! Colour-coded blocking bars can be used to indicate if breaker is locked off (red) or on (green). Each kit includes: 2 yellow mounting rails, 1 red blocking bar, 1 green blocking bar and 3 alcohol wipes.
Save to list

€46.90/ pieceexcl. VAT

€56.75incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY
Model
Blocking kit
Height
20.32 mm
Width
101.6 mm
Material
Nylon
Max. number of padlocks
7