BRADY

BRADY 3-in-1 Electrical Plug Lockout, 88.14 mm

  • ERIKS:12943820
  • Manufacturer:754473458423
Image 1
Image 2
Image 1
Image 2
Accommodates high and low-voltage plugs up to 76 mm in diameter and 139 mm in length. 2 sliding top lids can be used individually or together to accommodate small, medium and large-diameter cords up to 31mm. Made in bright yellow thermoplastic. With English instruction labels.
Save to list

€26.64/ pieceexcl. VAT

€32.23incl. VAT

2 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY
Colour
Yellow
Height
158.75 mm
Material
Polypropylene
Diameter
88.14
Max. number of padlocks
1