

€184.00/ setexcl. VAT
€222.64incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BRADY |
Model | Concrete base |
Colour | Yellow / Black |
Length | 90 cm |
Width | 40 mm |
Weight | 3.5 kg |
Height | 900 mm |