BRADY

BRADY 278271 Brady Warning Chain-105 Ita-Yellow

  • ERIKS:23590668
  • Manufacturer:8023832004154
Image 1
Image 2
Image 1
Image 2
Made of durable polyethylene, Bradylink® Warning Chains are a decorative alternative to metal chains (note: chains are not intended to support heavy objects). Chains are colour coded to match our Bradylink® Warning Posts and have a special link design th
Save to list

€157.38/ pieceexcl. VAT

€190.43incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY
Colour
Yellow
Length
2500 cm
Width
28 mm
Height
50 mm