BOSTITCH

BOSTITCH Staples, STCR5019 6mm galvanised 5000pcs

  • ERIKS:11869216
  • Manufacturer:5902013935261
Image 1
Suitable for: H30-8-CH, H30-8-E, H30-8D6, H30-8D6E, JB600, P6C-8, P6C-8P,PC2K, PC8000/T6, PC8000/T6-KIT, T6-8OC2, USO56-1
Save to list

€7.52/ per boxexcl. VAT

€9.10incl. VAT

Estimated delivery date - 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSTITCH
Back width
11 mm
Leg length
6 mm