BOSTITCH

BOSTITCH Staples SB3020 galvanised 6mm

  • ERIKS:11869202
  • Manufacturer:5902013901907
Image 1
Width: 11.1mm
Save to list

€7.02/ per boxexcl. VAT

€8.49incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSTITCH
Back width
11.1 mm
Leg length
6 mm