BOSTITCH

BOSTITCH Bostitch niet stcr5019 6mm gal 1000st

  • ERIKS:11857985
  • Manufacturer:5902013913382
Image 1
Suitable for: H30-8-CH, H30-8-E, H30-8D6, H30-8D6E, JB600, P6C-8, P6C-8P,PC2K, PC8000/T6, PC8000/T6-KIT, T6-8OC2, USO56-1
Save to list

€4.14/ per boxexcl. VAT

€5.01incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSTITCH
Back width
11 mm
Leg length
6 mm