BOSO

BOSO Cleaning cloth PrimpWork, 1- ply, 180m 30x38 cm (Roll=500 Sheets)

  • ERIKS:13668130
Image 1
PrimpWork cloths are highly absorbent cloths without any binding agents. They are extremely strong, low-lint and scratch-free. In addition, they contain new fibres and are acid and solvent resistant.

Material:cellulose/polypropylene
Save to list

€67.96/ rollexcl. VAT

€82.23incl. VAT

45 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSO
Series
PrimpWork
Model
1-layer
Packaging
500 sheets/rol
Colour
White
Material
Cellulose