BOSCH

BOSCH Wood auger bit, hexagon 20 x 360 x 450 mm, d 11,1 mm

  • ERIKS:23941628
  • Manufacturer:3165140183550
Image 1
Design: With self retracting thread tip for on the spot drilling, extremely sturdy, the annealed front and main blade ensure a long tool life. The Lewis twist ensures the fastest possible removal of chips. With hexagonal shank.

Application: For hard and soft wood, end grain wood and beams.
Save to list

€48.00/ pieceexcl. VAT

€58.08incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH