BOSCH

BOSCH Wall Chaser GNF 35 CA

  • ERIKS:23937872
  • Manufacturer:3165140253390
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH
Nominal power consumption
1400 W
Idle rotational speed
9300 rpm
Max. diameter disc
150 mm
Dead man switch
No
Weight of machine
4.7 kg