BOSCH

BOSCH Straight Grinder GGS 8 CE

  • ERIKS:12224925
  • Manufacturer:3165140584852
Image 1
Save to list

€382.08/ pieceexcl. VAT

€462.32incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH
Nominal power consumption
750 W
Idle rotational speed
2500 - 8000 rpm
Tool insertion
8
Clamping neck diameter
43 mm
Weight of machine
1.7 kg