BOSCH

BOSCH Straight Grinder GGS 28 LC

  • ERIKS:12224923
  • Manufacturer:3165140584838
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH
Nominal power consumption
650 W
Idle rotational speed
30000 rpm
Tool insertion
8
Clamping neck diameter
43 mm
Weight of machine
1.6 kg