BOSCH

BOSCH Straight Grinder GGS 28 CE

  • ERIKS:12212905
  • Manufacturer:3165140584814
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH
Nominal power consumption
650 W
Idle rotational speed
10000 - 28000 rpm
Tool insertion
8
Clamping neck diameter
43 mm
Weight of machine
1.4 kg