BOSCH

BOSCH Slijpschijf 125x2.5x22.23mm recht X-LOCK Expert - for Metal - recht

  • ERIKS:13570985
  • Manufacturer:3165140947459
Image 1
Image 1
Video 2
Save to list

€1.93/ pieceexcl. VAT

€2.34incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH
Diameter disc
125 mm
Thickness
2.5 mm
Tool insertion
X-LOCK
Spare parts & accessories
Product Image

BOSCH Haakse slijpmachine GWX 19-125 S X-LOCK in doos

  • Eriks:13571025
  • Manufacturer:0 601 7C8 002
This product is no longer offered.Explore similar products in our assortment
Product Image

BOSCH Accu haakse slijpm. GWX 18V-10 SC X-LOCK L-Boxx

  • Eriks:13571028
  • Manufacturer:0 601 7B0 400
This product is no longer offered.Explore similar products in our assortment