BOSCH

BOSCH Side router GKF 600 koffer

  • ERIKS:23937864
  • Manufacturer:3165140428873
Image 1
Scope of delivery
French valve
Ball needle
Volume adapter
USB cable
Textile bag

Product description
Pump It Up: the battery-powered compressed air pump sensation for intuitive, everyday use
Inflation to max. 10.3 bar with real-time measurement and automatic stop function
Ideal for inflating tyres (car, motorbike, bicycle), balls and smaller water sports equipment
Everything neatly to hand: various adapters are stored in the tool handle
Intuitive and practical: user-friendly, ergonomic and small design with large display
Integrated battery and USB-C charging function, brightly lit by LED light
Product video
Save to list

€241.92/ pieceexcl. VAT

€292.72incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH
Nominal power consumption
600 W
Idle rotational speed
33000 rpm
Tool insertion
6-8 mm
Weight
1.5 kg