BOSCH

BOSCH Sabre Saw GSA 1300 PCE

  • ERIKS:12224930
  • Manufacturer:3165140578288
Image 1
Save to list

€274.56/ pieceexcl. VAT

€332.22incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH
Nominal power consumption
1300 W
Stroke
28 mm
Lost motion stroke rate
2900
Cutting depth in wood
230 mm
Weight
4.1 kg