BOSCH

BOSCH Sabre saw blade S 922 BF Flexible for Metal (2pc)

  • ERIKS:23944058
  • Manufacturer:3165140093392
Image 1
design:
Teeth milled, side clearance side set: Blade with relatively coarse cut and fast work progress in hard and soft wood, aluminium, plastics and non-ferrous metals.

Tooth pitch:
Small tooth pitch for fine cuts with slower work progress, in hard and/or thin material such as metals and non-ferrous metals.
Large tooth pitch for coarser cuts coupled with fast work progress in soft and/or thick material such as wood and plastic.

Use: For thin metal sheets, pipes/profiles.

Application:
Saw blades are subject to high mechanical and thermal loads. For this reason, the use of specific coolants e.g. cutting oil (for steel, metals), turpentine (for aluminium) or water (for plastics, Plexiglas etc.) is recommended in order to extend the wear-resistance of the saw blade.

Design: 5 pieces in PVC pouch.
Suitable for: All sabre, reciprocal and tiger saws with standard shank.
Save to list

€9.38/ pieceexcl. VAT

€11.35incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH