BOSCH

BOSCH Sabre saw blade S 1122 EF Flexible for Metal (2pc)

  • ERIKS:23944063
  • Manufacturer:3165140093446
Image 1
design:
Teeth milled, side clearance side set. Blade with relatively coarse cut and fast work progress in hard and soft wood, aluminium, plastics and non-ferrous metals.
Teeth milled, clearance wavy set. Blade with fine result for straight cuts in plywood, soft steel, aluminium, non-ferrous metals and plastics.

Tooth pitch:
Small tooth pitch for fine cuts with slower work progress, in hard and/or thin material such as metals and non-ferrous metals.
Large tooth pitch for coarser cuts coupled with fast work progress in soft and/or thick material such as wood and plastic.
2x2 Tooth: Aggressive tooth:Large tooth pitch, large gullet for high cutting speed and fast chip discharge. Sturdy tooth: Small tooth pitch, small gullet, reinforced tooth back for long service life.

Application:
Saw blades are subject to high mechanical and thermal loads. For this reason, the use of specific coolants, e.g. cutting oil (for steel, metals) or water (for aluminium, INOX, thin sheets), is recommended in order to extend the wear-resistance of the saw blade.

Design: 5 pieces in PVC pouch, (exception: 2748, 25 pieces.)
Suitable for: All sabre, reciprocal and tiger saws with standard shank.
Saw blade quality:
Bimetal: Highly flexible, almost non-breakable combination of HCS and HSS. The area of application covers wood, metal, non-ferrous metals and aluminium.

Tooth design:
Teeth milled, side clearance side set. Blade with relatively coarse cut and fast work progress in hard and soft wood, aluminium, plastics and non-ferrous metals.

Tooth pitch:
Small tooth pitch for fine cuts with slower work progress, in hard and/or thin material such as metals and non-ferrous metals.
Large tooth pitch for coarser cuts coupled with fast work progress in soft and/or thick material such as wood and plastic.

Use:
For thin metal sheets, pipes, profiles, flexible flush cut.

Application:
Saw blades are subject to high mechanical and thermal loads. For this reason, the use of specific coolants e.g. cutting oil (for steel, metals), turpentine (for aluminium) or water (for plastics, Plexiglas etc.) is recommended in order to extend the wear-resistance of the saw blade.

Design: 5 pieces in PVC pouch.
Suitable for: All sabre, reciprocal and tiger saws with standard shank
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH