

€23.83/ pieceexcl. VAT
€28.83incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOSCH |
Total length | 150 mm |
Material | Bimetal |
Tooth distance | 2.5 mm |
Type | Bosch-nr. S922hf |