
.jpg&w=1536&q=80)
€786.24/ pieceexcl. VAT
€951.35incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOSCH |
Nominal power consumption | 1150 W |
Max. single-blow energy | 8.8 J |
Max. blow count | 3,050 |
Continuous rated speed | 170 – 340 rpm |
Tool insertion | SDS-max |
Drill diameter concrete with hammer drill | 40 mm |
Drill diameter concrete with core drill | 90 mm |
Weight of machine | 6.8 kg |