

€1,017.60/ pieceexcl. VAT
€1,231.30incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOSCH |
Nominal power consumption | 1500 W |
Max. single-blow energy | 12.5 J |
Max. blow count | 2720 |
Continuous rated speed | 0 – 305 rpm |
Tool insertion | SDS-max |
Drill diameter concrete with hammer drill | 45 mm |
Drill diameter concrete with core drill | 125 mm |
Weight of machine | 8.2 kg |