
.jpg&w=1536&q=80)
€661.44/ pieceexcl. VAT
€800.34incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOSCH |
Nominal power consumption | 900 W |
Max. single-blow energy | 4.2 J |
Max. blow count | 3600 |
Continuous rated speed | 0 – 800 rpm |
Tool insertion | SDS-plus |
Drill diameter concrete with hammer drill | 32 mm |
Drill diameter concrete with core drill | 90 mm |
Drill diameter brickwork with core drill | 90 mm |
Drill diameter in steel | 13 mm |
Drill diameter soft wood | 32 mm |
Weight of machine | 4.7 kg |