

€337.92/ pieceexcl. VAT
€408.88incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOSCH |
Nominal power consumption | 880 W |
Max. single-blow energy | 3.2 J |
Max. blow count | 4000 |
Continuous rated speed | 0 - 900 rpm |
Tool insertion | SDS-plus |
Drill diameter concrete with hammer drill | 28 mm |
Drill diameter concrete with core drill | 68 mm |
Drill diameter brickwork with core drill | 68 mm |
Drill diameter in steel | 13 mm |
Drill diameter soft wood | 30 mm |
Weight of machine | 3.1 kg |