BOSCH

BOSCH Reciprocating saw blade HCS 240mm - tooth pitch 5mm (Bosch-nr. S1531L) (25 pieces)

  • ERIKS:12594779
  • Manufacturer:3165140515337
Image 1
design:
Teeth ground, side clearance side set. Blade for clean, fast cuts in wood and plastic.

Tooth pitch:
Large tooth pitch for coarser cuts coupled with fast work progress in soft and/or thick material such as wood and plastic

Use:
For rough wood, nail-free, green wood, pruning, firewood.

Application:
Saw blades are subject to high mechanical and thermal loads. For this reason, the use of specific coolants e.g. cutting oil (for steel, metals), turpentine (for aluminium) or water (for plastics, Plexiglas etc.) is recommended in order to extend the wear-resistance of the saw blade.

Design: 5 pieces in PVC pouch.
Suitable for: All sabre, reciprocal and tiger saws with standard shank.
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH
Total length
240 mm
Material
HCS
Tooth distance
5 mm
Type
Bosch-nr. S1531L