BOSCH

BOSCH Reciprocating saw blade bimetal 190mm (Bosch-nr. S725vfr) (5 pieces)

  • ERIKS:12739483
  • Manufacturer:3165140749343
Image 1
Sabre saw blade for pallet repairs

Saw blade quality:
Bimetal:Highly flexible, almost non-breakable combination of HCS and HSS, long service life. Can be used for hard woods, abrasive wooden materials, hard plastic, non-ferrous metals and metals.

Application:
Saw blades are subject to high mechanical and thermal loads. For this reason, the use of specific coolants, e.g. cutting oil (for steel, metals) or water (for aluminium, INOX, thin sheets), is recommended in order to extend the wear-resistance of the saw blade.

Suitable for:All sabre, reciprocal and tiger saws with standard shank.
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH
Total length
190 mm
Material
Bimetal
Type
Bosch-nr. S725vfr