BOSCH

BOSCH Planer GHO 40-82 C

  • ERIKS:23937862
  • Manufacturer:3165140305600
Image 1
Save to list

€388.80/ pieceexcl. VAT

€470.45incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH
Nominal power consumption
850 W
Idle rotational speed
14000 rpm
Planing width
82 mm
Planing depth
0 - 4 mm
Weight of machine
3.2 kg