BOSCH

BOSCH Percussion drill GSB 36 VE-2-LI (2x4,0 Ah LI-Ion+ AL1860 CV) L-BOXX

  • ERIKS:12558629
  • Manufacturer:3165140683531
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH
Max. torque
100 / 60 Nm
Max. blow count
27,000
Drill chuck span
from 1.5 to 13 mm
Battery capacity
4 A·h
Nominal voltage
36 V
Drill diameter in steel
16 mm
Drill diameter in wood
102 mm
Idle rotational speed
0 - 420 / 0 - 1800 rpm