
.jpg&w=1536&q=80)
€1,095.36/ pieceexcl. VAT
€1,325.39incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOSCH |
Nominal power consumption | 620 W |
Max. number of strokes per minute | 1,000 |
Max. material thickness in steel 400 N/mm² | 3.5 mm |
Max. material thickness in steel 600 N/mm² | 2.4 mm |
Max. material thickness in aluminium 250 N/mm² | 4 mm |
Lowest radius | 70 mm |
Start hole diameter | 41 mm |
Cutting trail width | 6 mm |
Weight of machine | 3.5 kg |