

€753.60/ pieceexcl. VAT
€911.86incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOSCH |
Nominal power consumption | 500 W |
Max. number of strokes per minute | 2,400 |
Max. material thickness in steel 400 N/mm² | 2 mm |
Max. material thickness in steel 600 N/mm² | 1.4 mm |
Max. material thickness in aluminium 250 N/mm² | 2.5 mm |
Lowest radius | 3 mm |
Start hole diameter | 16 mm |
Cutting trail width | 6 mm |
Weight of machine | 2 kg |