

€937.92/ pieceexcl. VAT
€1,134.88incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOSCH |
Nominal power consumption | 500 W |
Max. number of strokes per minute | 2,400 |
Max. material thickness in steel 400 N/mm² | 2.8 mm |
Max. material thickness in steel 600 N/mm² | 2.2 mm |
Max. material thickness in steel 800 N/mm² | 1.9 mm |
Max. material thickness in aluminium 250 N/mm² | 3.5 mm |
Weight of machine | 2.7 kg |