BOSCH

BOSCH Jigsaw GST 160 BCE 5 piece accessoires set L-BOXX

  • ERIKS:12558641
  • Manufacturer:3165140746274
Image 1
Save to list

€345.60/ pieceexcl. VAT

€418.18incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH
Nominal power consumption
800 W
Stroke
26 mm
Lost motion stroke rate
800 - 3000
Cutting depth in wood
160 mm
Max. material thickness in steel 800 N/mm²
10 mm
Max. material thickness in aluminium 250 N/mm²
20 mm
Weight of machine
2.3 kg