BOSCH

BOSCH Jigsaw GST 150 CE

  • ERIKS:11963405
  • Manufacturer:3165140463720
Image 1
Save to list

€254.40/ pieceexcl. VAT

€307.82incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH
Nominal power consumption
780 W
Stroke
26 mm
Lost motion stroke rate
500 - 3100
Cutting depth in wood
150 mm
Max. material thickness in steel 800 N/mm²
10 mm
Max. material thickness in aluminium 250 N/mm²
20 mm
Weight of machine
2.6 kg