BOSCH

BOSCH Jig saw GST 18 V-LI B Body

  • ERIKS:12677197
  • Manufacturer:3165140786980
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH
Stroke
23 mm
Lost motion stroke rate
0 - 2700
Battery capacity
4 A·h
Nominal voltage
18 V
Max. mitre square
0 - 45 °