BOSCH

BOSCH Jig saw blade HCS 56mm - tooth pitch 2mm (Bosch-nr. T119bo) (5 pieces)

  • ERIKS:23943571
  • Manufacturer:3165140006941
Image 1
design:
Teeth milled, side clearance wavy set: Blade with fine result for straight cuts in plywood, soft steel, aluminium non-ferrous metals and plastics.

Use:
For soft wood, plywood, chipboard, wood core plywood, fibre boards, specially designed for curved cuts.

Design: 5 pieces on card.
Suitable for: Bosch, AEG, Milwaukee, DeWalt, ELU, Festool, Hitachi, Mafell, Makita, Metabo, Protool.
Save to list

€8.11/ pieceexcl. VAT

€9.81incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH
Cutting length
56
Tooth distance
2 mm
Material
HCS
Type
Bosch-nr. T119bo