BOSCH

BOSCH Holesaw Bimetal 89x20mm

  • ERIKS:23940615
  • Manufacturer:3165140376310
Image 1
Hole Saw Sheet Metal Pc 89Mm
Save to list

€32.65/ pieceexcl. VAT

€39.51incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH
Diameter
89 mm
Number of teeth per inch
4/6
Cutting depth
20 mm
Material
Bimetal