BOSCH

BOSCH Holesaw Bimetal 86x20mm

  • ERIKS:23940614
  • Manufacturer:3165140376303
Image 1
Hole Saw Sheet Metal Pc 86Mm
Save to list

€26.08/ pieceexcl. VAT

€31.56incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH
Diameter
86 mm
Number of teeth per inch
4/6
Cutting depth
20 mm
Material
Bimetal