BOSCH

BOSCH Holesaw Bimetal 83x20mm

  • ERIKS:23940613
  • Manufacturer:3165140376297
Image 1
Hole Saw Sheet Metal Pc 83Mm
Save to list

€24.83/ pieceexcl. VAT

€30.04incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH
Diameter
83 mm
Number of teeth per inch
4/6
Cutting depth
20 mm
Material
Bimetal