BOSCH

BOSCH Holesaw Bimetal 79x20mm

  • ERIKS:23940612
  • Manufacturer:3165140376280
Image 1
Hole Saw Sheet Metal Pc 79Mm
Save to list

€24.84/ pieceexcl. VAT

€30.06incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH
Diameter
79 mm
Number of teeth per inch
4/6
Cutting depth
20 mm
Material
Bimetal