BOSCH

BOSCH Holesaw Bimetal 76x20mm

  • ERIKS:23940611
  • Manufacturer:3165140376273
Image 1
Hole Saw Sheet Metal Pc 76Mm
Save to list

€23.92/ pieceexcl. VAT

€28.94incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH
Diameter
76 mm
Number of teeth per inch
4/6
Cutting depth
20 mm
Material
Bimetal