BOSCH

BOSCH Holesaw Bimetal 73x20mm

  • ERIKS:23940610
  • Manufacturer:3165140376266
Image 1
Hole Saw Sheet Metal Pc 73Mm
Save to list

€23.92/ pieceexcl. VAT

€28.94incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH
Diameter
73 mm
Number of teeth per inch
4/6
Cutting depth
20 mm
Material
Bimetal