BOSCH

BOSCH Holesaw Bimetal 70x20mm

  • ERIKS:23940609
  • Manufacturer:3165140376259
Image 1
Hole Saw Sheet Metal Pc 70Mm
Save to list

€23.32/ pieceexcl. VAT

€28.22incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH
Diameter
70 mm
Number of teeth per inch
4/6
Cutting depth
20 mm
Material
Bimetal